Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .2, Cermet

  • Mfr # CCGT21.50MEFM-T1500Z

  • Zoro # G6333470


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT21.50MEFM-T1500Z
Zoro #
G6333470
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Nose Radius
0.0039"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT060202MN-SC
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
CCGT21.50MEFM-T1500Z
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CBN
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
T1500Z
Features
Wear Resistant
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
CCGT21.50MEFM
Shape
Rhombic
Material - Machining
Cermet
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
MEFM
Material
Cermet
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in, ANSI Code CCGT21.50MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.