Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .5, CBN

  • Mfr # 2NCCCGT21.50.5FV-BNC2020

  • Zoro # G6375227


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGT21.50.5FV-BNC2020
Zoro #
G6375227
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0078"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGT060202FV
No. of Edges
2
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
ANSI Number
2NCCCGT21.50.5FV-BNC2020
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
2NC-CCGT21.50.5FV
Primary Material Application ISO Code
H20 - H30
Measurement System
Fractional Inch
Chip-Breaker Code
FV
Shape
Rhombic
Features
Excellent Wear Resistance and Breakage Resistance
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
BNC2020
Chip-Breaker Style
Single
Included Angle
80 Degrees
Material - Machining
CBN
Primary Material Application
Hardened Steel
Material
CBN
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, ANSI Code 2NC-CCGT21.50.5FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.