Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .5, CBN

  • Mfr # 2NUCCGT21.50.5FV-BN2000

  • Zoro # G6373921


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUCCGT21.50.5FV-BN2000
Zoro #
G6373921
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0039"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CCGT060202FV
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw-On
Coating
CVD
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
2NUCCGT21.50.5FV-BN2000
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
80 Degrees
Number of Cutting Edges
2
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
ANSI Code
2NU-CCGT21.50.5FV
Chip-Breaker Style
Single
Wiper Insert
Yes
Clearance Angle
7 Degrees
Chip-Breaker Code
FV
Manufacturer Grade
BN2000
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Countersink Hole
Material
CBN
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-CCGT21.50.5FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.