Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT21.51EFM-AC8025P

  • Zoro # G6332807


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.51EFM-AC8025P
Zoro #
G6332807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCMT060204NSC
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
CCMT21.51EFM-AC8025P
Super Alloy (S) Compatibility
No
No. of Edges
4
Manufacturer Grade
AC8025P
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
EFM
Included Angle
80 Degrees
Finish - Machining
Absotech Platinum
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Style
Single
Shape
Rhombic
Primary Material Application ISO Code
P25
ANSI Code
CCMT21.51EFM
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code CCMT21.51EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.