Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT21.51ESU-AC530U

  • Zoro # G6332676


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.51ESU-AC530U
Zoro #
G6332676
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060204NSU
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
ANSI Number
CCMT21.51ESU-AC530U
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Chip-Breaker Style
Single
Coating Process
PVD
Manufacturer Grade
AC530U
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
ANSI Code
CCMT21.51ESU
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code CCMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.