Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # CCMT21.51ESU-AC810P

  • Zoro # G6332630


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.51ESU-AC810P
Zoro #
G6332630
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060204NSU
For Use With
Toolholders, Boring Bars
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CCMT21.51ESU-AC810P
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Code
CCMT21.51ESU
Primary Material Application
Steel
Shape
Rhombic
Insert Holding Type
Countersink Hole
Coating Process
CVD
Chip-Breaker Style
Single
Number of Cutting Edges
4
Primary Material Application ISO Code
P10
Chip-Breaker Code
ESU
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Manufacturer Grade
AC810P
Finish - Machining
Al203+TiCN
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.