Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet

  • Mfr # CCMT21.51EFB-T1500Z

  • Zoro # G6332816


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.51EFB-T1500Z
Zoro #
G6332816
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CCMT060204N-FB
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
No. of Edges
4
Cast Iron (K) Compatibility
No
ANSI Number
CCMT21.51EFB-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Manufacturer Grade
T1500Z
Number of Cutting Edges
4
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
EFB
Shape
Rhombic
ANSI Code
CCMT21.51EFB
Features
Wear Resistant
Coating Process
PVD
Primary Material Application
Steel
Material - Machining
Cermet
Chip-Breaker Style
Single
Material
Cermet
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in, ANSI Code CCMT21.51EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.