Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet

  • Mfr # CCMT21.51ESU-T1500Z

  • Zoro # G6332606


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.51ESU-T1500Z
Zoro #
G6332606
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060204NSU
Coating
CVD
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT21.51ESU-T1500Z
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Features
Wear Resistant
Chip-Breaker Code
ESU
Manufacturer Grade
T1500Z
Cutting Application
Turning
ANSI Code
CCMT21.51ESU
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Coating Process
PVD
Shape
Rhombic
Material - Machining
Cermet
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Cermet
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code CCMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.