Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ELB-AC8025P

  • Zoro # G6332597


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ELB-AC8025P
Zoro #
G6332597
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204N-LB
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CCMT21.52ELB-AC8025P
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
PVD
Non Ferrous (N) Compatibility
No
Coating Process
CVD
Finish - Machining
Absotech Platinum
Chip-Breaker Code
ELB
Cutting Application
Turning
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Chip-Breaker Style
Single
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
CCMT21.52ELB
Primary Material Application ISO Code
P25
Clearance Angle
7 Degrees
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Material
Carbide
Application
Medium
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code CCMT21.52ELB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.