Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ENK-AC8025P

  • Zoro # G6332588


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ENK-AC8025P
Zoro #
G6332588
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208N-SK
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CCMT21.52ENK-AC8025P
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Style
Single
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Code
ENK
Shape
Rhombic
ANSI Code
CCMT21.52ENK
Insert Holding Type
Countersink Hole
Coating Process
CVD
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P25
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code CCMT21.52ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.