Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ENK-AC830P

  • Zoro # G6332560


product price: $7.85
/ea
Sold in multiples of 10 for $78.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT21.52ENK-AC830P
Zoro #
G6332560
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208N-SK
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
ANSI Number
CCMT21.52ENK-AC830P
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
ENK
ANSI Code
CCMT21.52ENK
Coating Process
CVD
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
Manufacturer Grade
AC830P
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMT21.52ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.