Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ESU-AC405K

  • Zoro # G6332551


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ESU-AC405K
Zoro #
G6332551
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208NSU
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and Hole Clamping
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCMT21.52ESU-AC405K
Coating
PVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Coating Process
CVD
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
AC405K
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Chip-Breaker Style
Single
ANSI Code
CCMT21.52ESU
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.