Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ESU-AC5025S

  • Zoro # G7550008


product price: $7.25
/ea
Sold in multiples of 10 for $72.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ESU-AC5025S
Zoro #
G7550008
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.107"
Insert Thickness
0.093"
Nose Radius
0.031"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208N-SU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Hardened (H) Compatibility
No
ANSI Number
CCMT21.52ESU
Non Ferrous (N) Compatibility
Yes
ANSI Code
CCMT21.52ESU
Shape
Rhombic
Chip-Breaker Code
ESU
Manufacturer Grade
AC5025S
Primary Material Application ISO Code
S10 - S30
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Finish - Machining
AlTiSiN
Cutting Application
Turning
Number of Cutting Edges
2
Features
Excellent Fracture Resistance
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.