Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ESU-AC700G

  • Zoro # G3767967


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ESU-AC700G
Zoro #
G3767967
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.094"
Mounting Hole Dia.
0.173
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208NSU
Cutting Direction
Neutral
Mounting Style
Screw-On
Coating
Super FF TiCN/Al2O3/TiN CVD
ANSI Number
CCMT21.52ESU-AC700G
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
SCLC, PCLC Toolholders, A-SCLC Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Shape
Rhombic
Chip-Breaker Code
ESU
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
CCMT21.52ESU
Coating Process
CVD
Chip-Breaker Style
Single
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC700G
Primary Material Application
Steel
Features
Excellent Wear Resistance
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.