Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # CCMT21.52ESU-AC8025P

  • Zoro # G6332490


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT21.52ESU-AC8025P
Zoro #
G6332490
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208NSU
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
ANSI Number
CCMT21.52ESU-AC8025P
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Number of Cutting Edges
4
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P25
ANSI Code
CCMT21.52ESU
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Shape
Rhombic
Chip-Breaker Code
ESU
Included Angle
80 Degrees
Chip-Breaker Style
Single
Material
Carbide
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.