Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet

  • Mfr # CCMT21.52ESU-T1500Z

  • Zoro # G6332466


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ESU-T1500Z
Zoro #
G6332466
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208NSU
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
ANSI Number
CCMT21.52ESU-T1500Z
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
Super Alloy (S) Compatibility
No
Primary Material Application
Steel
Coating Process
PVD
Clearance Angle
7 Degrees
ANSI Code
CCMT21.52ESU
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Cermet
Chip-Breaker Code
ESU
Manufacturer Grade
T1500Z
Insert Holding Type
Countersink Hole
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Features
Wear Resistant
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Material
Cermet
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.