Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, .5, Cermet

  • Mfr # CCMT21.50.5ESU-T1500Z

  • Zoro # G6332831


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.50.5ESU-T1500Z
Zoro #
G6332831
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060202NSU
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
CCMT21.50.5ESU-T1500Z
Chip-Breaker Style
Single
Primary Material Application ISO Code
P
ANSI Code
CCMT21.50.5ESU
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Material - Machining
Cermet
Manufacturer Grade
T1500Z
Coating Process
PVD
Clearance Angle
7 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Code
ESU
Primary Material Application
Steel
Shape
Rhombic
Features
Wear Resistant
Material
Cermet
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code CCMT21.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.