Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMX, .2, PCD

  • Mfr # NFCCMX21.50-DA1000

  • Zoro # G6369679


product price: $44.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFCCMX21.50-DA1000
Zoro #
G6369679
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50
Corner Radius
.2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0039"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CCMT060201
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cast Iron (K) Compatibility
No
No. of Edges
1
ANSI Number
NFCCMX21.50-DA1000
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Polycrystalline Diamond
ANSI Code
NF-CCMX21.50
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Included Angle
80 Degrees
Insert Holding Type
Straight or Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
DA1000
Chip-Breaker Style
10 Degrees Rake Angle
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Clearance Angle
7 Degrees
Material
PCD
Style
CCMX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-CCMX21.50, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.