Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMX, .5, PCD

  • Mfr # NFCCMX21.50.5-DA1000

  • Zoro # G6369688


product price: $48.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCCMX21.50.5-DA1000
Zoro #
G6369688
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CCMT060202
Super Alloy (S) Compatibility
Yes
ANSI Number
NFCCMX21.50.5-DA1000
Coating
CVD
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Insert Holding Type
Straight or Countersink Hole
Cutting Material Coverage
NF Tip
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Manufacturer Grade
DA1000
Shape
Rhombic
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
ANSI Code
NF-CCMX21.50.5
Number of Cutting Edges
1
Chip-Breaker Style
10 Degrees Rake Angle
Material
PCD
Application
Finishing
Style
CCMX

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-CCMX21.50.5, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.