Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # CPMT21.51ENS-AC6030M

  • Zoro # G6326120


product price: $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT21.51ENS-AC6030M
Zoro #
G6326120
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CPMT060204N-US
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
ANSI Number
CPMT21.51ENS-AC6030M
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
ANSI Code
CPMT21.51ENS
Measurement System
Fractional Inch
Features
Fracture Resistant
Finish - Machining
Absotech
Coating Process
CVD
Chip-Breaker Style
Single
Chip-Breaker Code
ENS
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Insert Holding Type
Countersink Hole
Shape
Rhombic
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 1/4 in, Absotech, ANSI Code CPMT21.51ENS, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.