Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # CPMT21.51ESU-AC5025S

  • Zoro # G7551794


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT21.51ESU-AC5025S
Zoro #
G7551794
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.093"
Nose Radius
0.015"
Mounting Hole Dia.
0.107"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT060204N-SU
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
ANSI Number
CPMT21.51ESU
Cast Iron (K) Compatibility
Yes
Shape
Rhombic
ANSI Code
CPMT21.51ESU
Insert Holding Type
Countersink Hole
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
Chip-Breaker Style
Single
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Chip-Breaker Code
ESU
Included Angle
80 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Clearance Angle
11 Degrees
Coating Process
PVD
Features
Excellent Fracture Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code CPMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.