Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 2, Carbide

  • Mfr # CPMT21.52ESU-AC5025S

  • Zoro # G7551679


product price: $7.99
/ea
Sold in multiples of 10 for $79.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT21.52ESU-AC5025S
Zoro #
G7551679
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.107"
Insert Thickness
0.093"
Nose Radius
0.031"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT060208N-SU
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
11 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
CPMT21.52ESU
Cast Iron (K) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Manufacturer Grade
AC5025S
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Chip-Breaker Style
Single
ANSI Code
CPMT21.52ESU
Features
Excellent Fracture Resistance
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code CPMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.