Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 2

  • Mfr # CPMT21.52ESU-AC5015S

  • Zoro # G7506622


product price: $7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT21.52ESU-AC5015S
Zoro #
G7506622
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
8 Degrees
ISO Number
CPMT060208N-SU
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
11 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
ANSI Code
CPMT21.52ESU
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Manufacturer Grade
AC5015S
Chip-Breaker Code
ESU
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code CPMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.