Zoro Homepage

Diamond Turning Insert, Diamond, 2, CPMX, 2, PCD

  • Mfr # NFCPMX21.52-DA1000

  • Zoro # G6369548


product price: $43.45
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPMX
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCPMX21.52-DA1000
Zoro #
G6369548
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMX
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
10 Degrees
ISO Number
NF-CPMT060208
Cutting Direction
Neutral
No. of Edges
1
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
NFCPMX21.52-DA1000
Coating
PVD
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Code
NF-CPMX21.52
Clearance Angle
11 Degrees
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Cutting Material Coverage
NF Tip
Number of Cutting Edges
1
Manufacturer Grade
DA1000
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Polycrystalline Diamond
Insert Holding Type
Countersink Hole
Material
PCD
Application
Finishing
Style
CPMX

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code NF-CPMX21.52, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.