Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 1, CBN

  • Mfr # 2NCDCGA21.51-BNC100

  • Zoro # G5714247


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA21.51-BNC100
Zoro #
G5714247
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.110
Insert Thickness
0.094"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC100
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NCDCGW070204
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Coating
TiAlN/TiCN
Relief Angle
7 Degrees
Mounting Style
Screw-On
For Use With
SDAC, PDJC Toolholders, A-SDUC Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
2NCDCGA21.51-BNC100
Non Ferrous (N) Compatibility
No
Finish - Machining
TiN
Manufacturer Grade
BNC100
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
55 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Features
High Wear Resistance
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
ANSI Code
2NC-DCGA21.51
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code 2NC-DCGA21.51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.