Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 1, CBN

  • Mfr # 2NCDCGA21.51-BNC160

  • Zoro # G5713023


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA21.51-BNC160
Zoro #
G5713023
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0157"
Mounting Hole Dia.
0.110
Insert Thickness
0.094"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BNC160
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW070204
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
SDAC, PDJC Toolholders, A-SDUC Boring Bars
Steel (P) Compatibility
Yes
Coating
TiAlN/TiCN
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Number
2NCDCGA21.51-BNC160
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Finish - Machining
TiN
Clearance Angle
7 Degrees
Primary Material Application ISO Code
H
Manufacturer Grade
BNC160
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Hardened Steel
Included Angle
55 Degrees
ANSI Code
2NC-DCGA21.51
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code 2NC-DCGA21.51, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.