Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 1, CBN

  • Mfr # 2NCDCGA21.51WG-BNC2010

  • Zoro # G6374901


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA21.51WG-BNC2010
Zoro #
G6374901
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW070204WG
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
ANSI Number
2NCDCGA21.51WG-BNC2010
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Cast Iron (K) Compatibility
No
Coating
CVD
Primary Material Application ISO Code
H
Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Hardened Steel
Clearance Angle
7 Degrees
Chip-Breaker Code
WG
ANSI Code
2NC-DCGA21.51WG
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
55 Degrees
Number of Cutting Edges
2
Manufacturer Grade
BNC2010
Features
High Wear Resistance
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, TiCN, ANSI Code 2NC-DCGA21.51WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.