Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 1, CBN

  • Mfr # NUDCGA21.51HS-BN2000

  • Zoro # G6306015


product price: $53.25
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDCGA21.51HS-BN2000
Zoro #
G6306015
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-DCGW070204HS
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
NUDCGA21.51HS-BN2000
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
No. of Edges
1
Coating
CVD
Material - Machining
CBN
ANSI Code
NU-DCGA21.51HS
Number of Cutting Edges
1
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Shape
Rhombic
Material
CBN
Style
DCGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-DCGA21.51HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.