Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 1, CBN

  • Mfr # NUDCGA21.51LT-BN2000

  • Zoro # G6306006


product price: $48.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDCGA21.51LT-BN2000
Zoro #
G6306006
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-DCGW070204LT
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating
CVD
Hardened (H) Compatibility
Yes
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
NUDCGA21.51LT-BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Material Coverage
Mini Tip
Number of Cutting Edges
1
Primary Material Application ISO Code
H10 - H20
Shape
Rhombic
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Manufacturer Grade
BN2000
Measurement System
Fractional Inch
Material - Machining
CBN
Primary Material Application
Hardened Steel
Chip-Breaker Code
LT
Clearance Angle
7 Degrees
ANSI Code
NU-DCGA21.51LT
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-DCGA21.51LT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.