Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 2, CBN

  • Mfr # 2NUDCGA21.52-BN7000

  • Zoro # G6373328


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA21.52-BN7000
Zoro #
G6373328
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW070208
Coating
CVD
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
ANSI Number
2NUDCGA21.52-BN7000
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Material - Machining
CBN
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
55 Degrees
Shape
Rhombic
Manufacturer Grade
BN7000
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
7 Degrees
ANSI Code
2NU-DCGA21.52
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
K10 - K20, S
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-DCGA21.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.