Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, 2, CBN

  • Mfr # 2NUDCGA21.52-BN7500

  • Zoro # G6373319


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA21.52-BN7500
Zoro #
G6373319
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW070208
Coating
CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
ANSI Number
2NUDCGA21.52-BN7500
Number of Cutting Edges
2
Included Angle
55 Degrees
Manufacturer Grade
BN7500
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K10, S/M
Shape
Rhombic
Insert Holding Type
Straight Hole
Material - Machining
CBN
Primary Material Application
Cast Iron, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
ANSI Code
2NU-DCGA21.52
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-DCGA21.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.