Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, .5, CBN

  • Mfr # 2NCDCGA21.50.5WG-BNC2010

  • Zoro # G6374956


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA21.50.5WG-BNC2010
Zoro #
G6374956
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW070202WG
Cast Iron (K) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
2NCDCGA21.50.5WG-BNC2010
Steel (P) Compatibility
Yes
Clearance Angle
7 Degrees
Features
High Wear Resistance
ANSI Code
2NC-DCGA21.50.5WG
Manufacturer Grade
BNC2010
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiCN
Primary Material Application ISO Code
H
Chip-Breaker Code
WG
Number of Cutting Edges
2
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 1/4 in, TiCN, ANSI Code 2NC-DCGA21.50.5WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.