Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGA, .5, CBN

  • Mfr # 2NUDCGA21.50.5-BN7000

  • Zoro # G6373416


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA21.50.5-BN7000
Zoro #
G6373416
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
2
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGW070202
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Mounting Style
Screw-On
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
2NUDCGA21.50.5-BN7000
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K10 - K20, S
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
ANSI Code
2NU-DCGA21.50.5
Manufacturer Grade
BN7000
Primary Material Application
Cast Iron, Nickel, Titanium
Shape
Rhombic
Number of Cutting Edges
2
Material - Machining
CBN
Measurement System
Fractional Inch
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code 2NU-DCGA21.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.