Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # DCGT21.51MESI-AC5025S

  • Zoro # G7552397


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.51MESI-AC5025S
Zoro #
G7552397
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.015"
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
DCGT070204MN-SI
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
DCGT21.51MESI
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Insert Holding Type
Countersink Hole
ANSI Code
DCGT21.51MESI
Chip-Breaker Style
Single
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Clearance Angle
7 Degrees
Chip-Breaker Code
MESI
Features
Excellent Fracture Resistance
Manufacturer Grade
AC5025S
Included Angle
55 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.