Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, 1, Cermet

  • Mfr # DCGT21.51MEFM-T1500Z

  • Zoro # G6325411


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.51MEFM-T1500Z
Zoro #
G6325411
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
DCGT070204MN-SC
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Coating
CBN
ANSI Number
DCGT21.51MEFM-T1500Z
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker Style
Single
Features
Wear Resistant
Primary Material Application
Steel
Coating Process
PVD
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
MEFM
ANSI Code
DCGT21.51MEFM
Number of Cutting Edges
2
Material - Machining
Cermet
Shape
Rhombic
Included Angle
55 Degrees
Manufacturer Grade
T1500Z
Material
Cermet
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 1/4 in, ANSI Code DCGT21.51MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.