Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, 1, Cermet

  • Mfr # DCGT21.51MESI-T1500A

  • Zoro # G6325369


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.51MESI-T1500A
Zoro #
G6325369
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Roughing
Rake
15 Degrees
ISO Number
DCGT070204MN-SI
Super Alloy (S) Compatibility
No
ANSI Number
DCGT21.51MESI-T1500A
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
CBN
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P05 - P30
Chip-Breaker Style
Single
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
DCGT21.51MESI
Measurement System
Fractional Inch
Material - Machining
Cermet
Manufacturer Grade
T1500A
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
MESI
Included Angle
55 Degrees
Material
Cermet
Style
DCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code DCGT21.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.