Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, 1

  • Mfr # DCGT21.51LFY-AC5015S

  • Zoro # G7507112


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.51LFY-AC5015S
Zoro #
G7507112
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT070204L-FY
Cutting Direction
Neutral
Mounting Style
Screw
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Single
Finish - Machining
AlTiSiN
Clearance Angle
7 Degrees
ANSI Code
DCGT21.51LFY
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
55 Degrees
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
LFY

Description

Diamond Turning Insert, Chip-Breaker Code LFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.51LFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.