Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # DCGT21.5.001RFX-AC5015S

  • Zoro # G7552257


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCGT21.5.001RFX-AC5015S
Zoro #
G7552257
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.5.001
Corner Radius
.2
Insert Thickness
0.093"
Mounting Hole Dia.
0.110"
Nose Radius
0.001"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT0702003R-FX
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DCGT21.5.001RFX
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PVD
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Countersink Hole
ANSI Code
DCGT21.5.001RFX
Chip-Breaker Style
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Chip-Breaker Code
RFX
Included Angle
55 Degrees
Shape
Rhombic
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFX, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.5.001RFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.