Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # DCGT21.5.001RFX-AC530U

  • Zoro # G6325737


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.5.001RFX-AC530U
Zoro #
G6325737
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.5.001
Corner Radius
.2
Mounting Hole Dia.
0.110"
Nose Radius
0.0012"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT0702003R-FX
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Coating
Uncoated
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
ANSI Number
DCGT21.5.001RFX-AC530U
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
RFX
Primary Material Application ISO Code
M, P
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
ANSI Code
DCGT21.5.001RFX
Features
Excellent Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Coating Process
PVD
Measurement System
Fractional Inch
Manufacturer Grade
AC530U
Cutting Application
Turning
Material
Carbide
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code RFX, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code DCGT21.5.001RFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.