Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # DCGT21.5.001RFY-AC5015S

  • Zoro # G7552476


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.5.001RFY-AC5015S
Zoro #
G7552476
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.5.001
Corner Radius
.2
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Nose Radius
0.001"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT0702003R-FY
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DCGT21.5.001RFY
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
PVD
Mounting Style
Screw
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Material - Machining
Carbide
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Shape
Rhombic
Cutting Application
Turning
ANSI Code
DCGT21.5.001RFY
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Chip-Breaker Code
RFY
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.5.001RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.