Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # DCGT21.50EFC-AC530U

  • Zoro # G6325579


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50EFC-AC530U
Zoro #
G6325579
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0039"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070201N-FC
Stainless (M) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
DCGT21.50EFC-AC530U
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
Coating
CVD
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
EFC
Primary Material Application ISO Code
M, P
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Shape
Rhombic
Clearance Angle
7 Degrees
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Cutting Application
Turning
Included Angle
55 Degrees
Features
Excellent Fracture Resistance
Material - Machining
Carbide
ANSI Code
DCGT21.50EFC
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
Single
Material
Carbide
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code DCGT21.50EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.