Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # DCGT21.50LFX-AC530U

  • Zoro # G6325545


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50LFX-AC530U
Zoro #
G6325545
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Nose Radius
0.0039"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070201L-FX
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
DCGT21.50LFX-AC530U
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Chip-Breaker Code
LFX
Chip-Breaker Style
Single
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiAlN+AlCrN
ANSI Code
DCGT21.50LFX
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
55 Degrees
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M, P
Clearance Angle
7 Degrees
Coating Process
PVD
Manufacturer Grade
AC530U
Insert Holding Type
Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code LFX, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code DCGT21.50LFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.