Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Carbide

  • Mfr # DCGT21.50RFY-AC5015S

  • Zoro # G7552494


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50RFY-AC5015S
Zoro #
G7552494
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Insert Thickness
0.093"
Nose Radius
0.003"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070201R-FY
Coating
PVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
ANSI Number
DCGT21.50RFY
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
RFY
Included Angle
55 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
ANSI Code
DCGT21.50RFY
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5015S
Clearance Angle
7 Degrees
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.50RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.