Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Cermet

  • Mfr # DCGT21.50EFC-T1500A

  • Zoro # G6325560


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50EFC-T1500A
Zoro #
G6325560
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Nose Radius
0.0039"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070201N-FC
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DCGT21.50EFC-T1500A
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Cermet
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Shape
Rhombic
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
P05 - P30
Measurement System
Fractional Inch
ANSI Code
DCGT21.50EFC
Manufacturer Grade
T1500A
Chip-Breaker Code
EFC
Number of Cutting Edges
2
Material - Machining
Cermet
Chip-Breaker Style
Single
Material
Cermet
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, ANSI Code DCGT21.50EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.