Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2, Cermet

  • Mfr # DCGT21.50MESI-T1500Z

  • Zoro # G6325457


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50MESI-T1500Z
Zoro #
G6325457
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Nose Radius
0.0039"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
15 Degrees
ISO Number
DCGT070201MN-SI
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
CBN
No. of Edges
2
ANSI Number
DCGT21.50MESI-T1500Z
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
T1500Z
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Material - Machining
Cermet
ANSI Code
DCGT21.50MESI
Primary Material Application
Steel
Chip-Breaker Code
MESI
Included Angle
55 Degrees
Coating Process
PVD
Features
Wear Resistant
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Material
Cermet
Style
DCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code DCGT21.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.