Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .2

  • Mfr # DCGT21.50MESI-AC5015S

  • Zoro # G7505049


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50MESI-AC5015S
Zoro #
G7505049
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.2
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT070201MN-SI
Mounting Style
Screw
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Style
Single
Manufacturer Grade
AC5015S
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
ANSI Code
DCGT21.50MESI
Shape
Rhombic
Chip-Breaker Code
MESI
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.