Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # DCGT21.50.5LFX-AC5015S

  • Zoro # G7551767


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5LFX-AC5015S
Zoro #
G7551767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.007"
Insert Thickness
0.093"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070202L-FX
Cutting Direction
Neutral
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
ANSI Number
DCGT21.50.5LFX
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Chip-Breaker Style
Single
Finish - Machining
AlTiSiN
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
7 Degrees
ANSI Code
DCGT21.50.5LFX
Number of Cutting Edges
2
Included Angle
55 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Chip-Breaker Code
LFX
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5015S
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code LFX, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.50.5LFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.