Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # DCGT21.50.5MESI-AC5025S

  • Zoro # G7552449


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5MESI-AC5025S
Zoro #
G7552449
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Nose Radius
0.007"
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
DCGT070202MN-SI
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Coating
PVD
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
DCGT21.50.5MESI
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Shape
Rhombic
Included Angle
55 Degrees
Manufacturer Grade
AC5025S
Cutting Application
Turning
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
ANSI Code
DCGT21.50.5MESI
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Chip-Breaker Code
MESI
Features
Excellent Fracture Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.