Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # DCGT21.50.5RFX-AC5025S

  • Zoro # G7552266


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5RFX-AC5025S
Zoro #
G7552266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.093"
Nose Radius
0.007"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070202R-FX
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Coating
PVD
ANSI Number
DCGT21.50.5RFX
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Features
Excellent Fracture Resistance
Clearance Angle
7 Degrees
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Included Angle
55 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
AC5025S
Chip-Breaker Code
RFX
Material - Machining
Carbide
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Finish - Machining
AlTiSiN
Shape
Rhombic
ANSI Code
DCGT21.50.5RFX
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFX, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.50.5RFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.