Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # DCGT21.50.5RFY-AC5015S

  • Zoro # G7552519


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5RFY-AC5015S
Zoro #
G7552519
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.110"
Nose Radius
0.007"
Insert Thickness
0.093"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070202R-FY
Coating
PVD
ANSI Number
DCGT21.50.5RFY
No. of Edges
2
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Manufacturer Grade
AC5015S
Cutting Application
Turning
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
DCGT21.50.5RFY
Finish - Machining
AlTiSiN
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Chip-Breaker Code
RFY
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code DCGT21.50.5RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.